Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 1000 lb. WLL
Mfr # 33314
Zoro # G1246935
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 33314
- Zoro # G1246935
- UPC # 043927533343
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 7/16 in |
Thread Size | 3/8"-16 |
Dimension B | 2 19/64 in |
Dimension C | 31/32 in |
Dimension E | 1 1/16 in |
Dimension F | 3 15/64 in |
Dimension a | 21/32 in |
Dimension d | 7/16 in |
Bail Inside Width | 1 1/4 in |
Bail Inside Length | 1 1/2 in |
Overall Width | 2 1/4 in |
Usable Thread Length | 1 in |
Overall Length | 2 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 1,000 lb, Thread Size 3/8 In.-16, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 12 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- LISTA Set of End Caps, Left and Right (ECAPS)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR (23200)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- Adb Hoist Rings Lifting Hardware