Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 10,000 lb. WLL
Mfr # 33106
Zoro # G1091316
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 10,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 33106
- Zoro # G1091316
- UPC # 043927331062
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1"-8 |
Dimension B | 5 7/64 in |
Dimension F | 7 3/8 in |
Dimension d | 1 in |
Dimension E | 1 1/4 in |
Dimension C | 1 3/64 in |
Dimension a | 1 1/2 in |
Bail Inside Length | 3 1/4 in |
Overall Length | 5 1/8 in |
Usable Thread Length | 1 1/4 in |
Overall Width | 5 1/8 in |
Bail Inside Width | 2 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 3 1/4 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Track Bracket, (C40-HB-Z)
- KELLEY EOD Lift Assembly Components, Base Plate (705-154)
- US CARGO CONTROL 2" x 12' Blue Ratchet Strap w/ Double J Hook (5012WH-BLU)
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- Adb Hoist Rings Lifting Hardware