Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-06
Zoro # G4612104
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 0.94 in
- Thickness .08 in
Product Information
- Brand Adaptall
- MFR # 9500-06
- Zoro # G4612104
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Outside Dia. | 0.94 in |
Inside Dia. | 0.68 in |
Outside Diameter | 0.94 in |
For Screw Size | 3/8 in |
Dimensional Standards | BS 5200, ISO 1179, ISO 8434-6 |
Inside Diameter | 0.68 in |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 3/8 in, Inside Diameter 0.68 in, Outside Diameter 0.94 in, Maximum Thickness 0.09 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.008in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 3400 PK (B37061.037.0001)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Steel Body, 500 PK (U34130.009.0032)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 100 PK (MB38114)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- ADAPTALL Sealing Washer, Fits Bolt Size 1 in Steel/Buna-N, Cadmium Plated Finish (9500-16)
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish (9500-14MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- TOMPKINS Hydraulic Fitting-International20MM BONDED SEAL (DS-MM-20)
- Adaptall Sealing Washers