Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-12
Zoro # G4612052
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 1.38 in
- Thickness 2.4 mm
Product Information
- Brand Adaptall
- MFR # 9500-12
- Zoro # G4612052
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 3/4 in |
Outside Dia. | 1.38 in |
Inside Dia. | 1.06 in |
Dimensional Standards | BS 5200, ISO 1179, ISO 8434-6 |
Inside Diameter | 1.06 in |
Outside Diameter | 1.38 in |
For Screw Size | 3/4 in |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 3/4 in, Inside Diameter 1.06 in, Outside Diameter 1.38 in, Maximum Thickness 0.108 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.008in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Stainless Steel, 316, Plain Finish (45415)
- MIDWEST FASTENER Eye Bolt 1/2", Steel, Hot Dipped Galvanized (54606)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151420)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Steel Body, 100 PK (TSC0812-100)
- ADAPTALL Sealing Washer, Fits Bolt Size 1 in Steel/Buna-N, Cadmium Plated Finish (9500-16)
- ADAPTALL Sealing Washer, Fits Bolt Size 1-1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-24)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish (9500-06)
- ADAPTALL Sealing Washer, Fits Bolt Size M26 Steel/Buna-N, Cadmium Plated Finish (9500-26MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish (9500-14MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- PARKER Sealing Washer, 316 Stainless Steel (M30201-SS)
- Adaptall Sealing Washers