Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hydraulic Hose Adapter, 3/8"-19 Thread Sz
Mfr # 9043-06-06
Zoro # G7265992
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Product Information
- Brand Adaptall
- MFR # 9043-06-06
- Zoro # G7265992
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-19 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Carbon Steel |
Fitting Connection Type | BSPP x BSPP |
Max. Working Pressure @ 70 F | 3,000 psi |
Crimpable | No |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-19, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.5625-in. Bore, 144mm Overall L , 33mm Housing W (UCT208-25)
- SKF Max Type Ball Bearings, Shielded (312 2Z)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307-Z)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- ADAPTALL Hose Adapter, 1/2", BSPP (9030-08)
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- Adaptall Hydraulic Hoses & Fittings