Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", BSPP, 3/8", NPT
Mfr # 9007-0606
Zoro # G4606775
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type BSPP x NPT
Product Information
- Brand Adaptall
- MFR # 9007-0606
- Zoro # G4606775
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.41 |
Fitting Thread Size 1 | 3/8"-19 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X04)
- Adaptall Hydraulic Hoses & Fittings