Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", BSPP, 1/4", NPT
Mfr # 9007-0604
Zoro # G4606574
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
- Fitting Connection Type BSPP x NPT
Product Information
- Brand Adaptall
- MFR # 9007-0604
- Zoro # G4606574
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.41 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 3/8"-19 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 40 In Stroke (288-361)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 7/16-20 JIC (1AA4FJB4)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 10 ft. (BL623RB)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- ADAPTALL Adpt, MJIC-MBSPP, 7/16-20, Strt (9002-0408)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9035-1212)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- Adaptall Hydraulic Hoses & Fittings