Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 22 mm, Metric, 1/4", NPT
Mfr # 9235-22-04
Zoro # G4619113
original price:
$16.89
5% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 22.00 mm x 1/4 in
- Fitting Connection Type Metric x NPT
Product Information
- Brand Adaptall
- MFR # 9235-22-04
- Zoro # G4619113
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 22.00 mm x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | M22 x 1.5 |
Overall Length | 0.8 in |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 0.80 |
Hose Fitting A Size | 22 mm |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 22 mm, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 0.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-1/2" (137705)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1030604C)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/2", 1 3/4" Od With 1" Length (153866)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP 90-SS (SS-5500-06-06-FG)
- Adaptall Hydraulic Hoses & Fittings