Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 20 mm, Metric, 3/8", NPT
Mfr # 9235-20-06
Zoro # G4617485
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 20.00 mm x 3/8 in
- Fitting Connection Type Metric x NPT
Product Information
- Brand Adaptall
- MFR # 9235-20-06
- Zoro # G4617485
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 20.00 mm x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | M20 x 1.5 |
Length (In.) | 1.00 |
Overall Length | 1 in |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 20 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 20 mm, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.500 In., 8 Bolt (C192E-150)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- DYNABRADE Vacuum Plug (56586)
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- ADAPTALL Adpt, MBSPP-MJIC, 3/4-14, 1-1/16-12, Strt (9002-1212)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FOR 90 (6815-06-04)
- Adaptall Hydraulic Hoses & Fittings