Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 16 mm, Metric, 3/8", NPT
Mfr # 9235-16-06
Zoro # G4618160
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 16.00 mm x 3/8 in
- Fitting Connection Type Metric x NPT
Product Information
- Brand Adaptall
- MFR # 9235-16-06
- Zoro # G4618160
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 16.00 mm x 3/8 in |
Overall Length | 1.3 in |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.30 |
Fitting Thread Size 1 | M16 x 1.5 |
Hose Fitting A Size | 16 mm |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 16 mm, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFP.40-1/2 NPT+F (SFP. (inch sizes))
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- NACHI 5200 Series Double Row Angular Contact, 5204-2NS (5204-2NS)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0616)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- ADAPTALL Adpt, MaleMetric-MJIC, 1-1/16-12, El, 1.9In (9069-1222)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt (9002-1208)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X04X04)
- Adaptall Hydraulic Hose Adapters & Plugs