Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 14 mm, Metric, 1/4", NPT
Mfr # 9235-14-04
Zoro # G4610339
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 14.00 mm x 1/4 in
- Fitting Connection Type Metric x NPT
Product Information
- Brand Adaptall
- MFR # 9235-14-04
- Zoro # G4610339
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 14.00 mm x 1/4 in |
Fitting Thread Size 1 | M14 x 1.5 |
Length (In.) | 1.20 |
Overall Length | 1.2 in |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 14 mm |
Hose Fitting B Size | 1/4 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 14 mm, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Unloader, Load Genie, Poppet: Brass (PA12-1A)
- HYDAC 0030 D 010 BH4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BH4HC)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- GATES XPA1757 Metric V-Belt, 1757mm Outside Length, 13mm Top Width, 1 Ribs (XPA1757)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9042-0808)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, Strt (9002-0606)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- TOMPKINS Hydraulic Fitting-Steel12HB-12FJX (4445-12-12)
- Adaptall Hydraulic Hose Adapters & Plugs