Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", BSPT, 1/4", BSPT
Mfr # 9010-0404
Zoro # G4609079
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type BSPT x BSPT
Product Information
- Brand Adaptall
- MFR # 9010-0404
- Zoro # G4609079
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.37 |
Fitting Thread Size 1 | 1/4"-19 |
Fitting Thread Size 2 | 1/4"-19 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- TIMKEN TIM-12580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12580 (12580)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- NTN NTN 6212, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (6212)
- ADAPTALL Hose Adapter, 1", BSPP (9028-16)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- ADAPTALL Hose Adapter, 3/4", BSPP (9033-12)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Hose Adapter, 1", BSPP (9030-16)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4SS)
- Adaptall Hydraulic Hoses & Fittings