Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", BSPP
Mfr # 9028-04
Zoro # G4618930
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in
- Fitting Connection Type BSPP
- Max. Working Pressure @ 70 F 5,000 psi
Product Information
- Brand Adaptall
- MFR # 9028-04
- Zoro # G4618930
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Fitting Thread Size 1 | 1/4"-19 |
Length (In.) | 0.56 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | BSPP |
Max. Working Pressure @ 70 F | 5,000 psi |
Max. Working Pressure (PSI) | 5000 |
Fitting Thread Type 1 | Male BSPP |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Silver Plating |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 5,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Proportional Regulator, 1/4In, 0-30PSI (ER09-02-00C0)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DIXON Barb to Indust. Coupler, Barb, 3/8, Steel (3FS3)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0616)
- ADAPTALL Hose Adapter, 1", BSPP (9033-16)
- PARKER Hydraulic Hose Adapter, 1.06" L, 6600 psi (3/4 HP-SS)
- Adaptall Hydraulic Hose Adapters & Plugs