Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", BSPP, 1/8", JIC
Mfr # 9037-0204
Zoro # G4608412
original price:
$25.99
9% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/8 in
- Fitting Connection Type BSPP x NPT
Product Information
- Brand Adaptall
- MFR # 9037-0204
- Zoro # G4608412
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 1.39 |
Fitting Thread Size 2 | 1/4"-19 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN INDUSTRIAL USA HYD COUPLER MIDGET (245978) (LN5852)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1" Bore (4X818)
- FOSTER Female Thread, TF3 Series, 1/4" Auto Sckts (TF3003)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, El (9059-0606)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- Adaptall Hydraulic Hose Adapters & Plugs