Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 12 mm, Metric, 1/4", NPT
Mfr # 9235-1204
Zoro # G4610485
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 12.00 mm x 1/4 in
- Fitting Connection Type Metric x NPT
Product Information
- Brand Adaptall
- MFR # 9235-1204
- Zoro # G4610485
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 12.00 mm x 1/4 in |
Length (In.) | 1.20 |
Fitting Thread Size 2 | 1/4"-18 |
Overall Length | 1.2 in |
Fitting Thread Size 1 | M12 x 1.5 |
Hose Fitting A Size | 12 mm |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 12 mm, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F3)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16FOR (6410-12-16)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPT (9064-0808)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 3/4-16, Strt (9002-0806)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- Adaptall Hydraulic Hose Adapters & Plugs