Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", JIC, 3/8", BSPT
Mfr # 9011-08-06
Zoro # G4606635
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type JIC x BSPT
Product Information
- Brand Adaptall
- MFR # 9011-08-06
- Zoro # G4606635
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Length (In.) | 1.53 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 3/8"-19 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- TOMPKINS Hydraulic Fitting-Steel04MORFS-04FORFSX-04FOR-GP (GPFF2406-04-04-04FB)
- INTERSTATE PNEUMATICS 1/4 Inch x 12 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-012ES)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", JIC (9021-1212)
- ADAPTALL Hose Adapter, 10 mm, Metric (9029-10x1.0)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- AEROQUIP Adpt, MJIC-FJIC, 1/2-20, Blkhd El (2070-5-5S)
- Adaptall Hydraulic Hose Adapters & Plugs