Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", BSPP
Mfr # 9030-08
Zoro # G4607432
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type BSPP
- Max. Working Pressure @ 70 F 4,000 psi
Product Information
- Brand Adaptall
- MFR # 9030-08
- Zoro # G4607432
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 0.98 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | BSPP |
Max. Working Pressure @ 70 F | 4,000 psi |
Finish | Trivalent Silver Plating |
Hose Adapter Material | Carbon Steel |
Material | Carbon Steel |
Max. Working Pressure (PSI) | 4000 |
Fitting Thread Type 1 | Male BSPP |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 8M timing belts, 3600-D8M-25 (3600-D8M-25)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- EAGLE TAPTEK CUTTING TOOLS 16OZ EAGLE VP48 DRILL & TAP FLUID CUTTING FLUID (EAGLE-VP48-16OZ)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UB9 (JRM3939-90UB9)
- ADAPTALL Hose Adapter, 5/8", BSPP (9033-10)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPP (9240-0808)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.5)
- ADAPTALL Hose Adapter, 1", BSPP (9028-16)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- Adaptall Hydraulic Hose Adapters & Plugs