Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", BSPP, 3/8", BSPP
Mfr # 9000-0806
Zoro # G4611045
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type BSPP x BSPP
Product Information
- Brand Adaptall
- MFR # 9000-0806
- Zoro # G4611045
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Length (In.) | 1.52 |
Fitting Thread Size 2 | 3/8"-19 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bent Chisel, 35mm (TTR4320350G)
- FESTO And Gate ZK-1/8-B (ZK-1/8-B)
- BROWNING VPLS 100 Pillow Block Ball Bearing, 1-3/16in Bore, 4-5/32 to 5-3/32in L Bolt Center-to-Center (767613)
- KIPP Oil Level Sight Glass With Reflector, D1=M18X1, 5, D=24, 5, Aluminum (K0448.241815)
- ADAPTALL Hose Adapter, 3/4", BSPT, 1/2", NPT (9042-1208)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/4", NPT (9235-18-04)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hydraulic Hose Adapter, 3/8"-19 Thread Sz (9043-06-06)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9058-0806)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ (2403-06-06)
- Adaptall Hydraulic Hoses & Fittings