Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 1-1/16-12, El, 1.9In
Mfr # 9069-1222
Zoro # G6976812
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size M22X1.5 x 22 mm
- Fitting Connection Type Metric x JIC
Product Information
- Brand Adaptall
- MFR # 9069-1222
- Zoro # G6976812
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | M22X1.5 x 22 mm |
Thread Size | 1-1/16"-12 |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | M22X1.5 |
Length (In.) | 1.9 |
Hose Fitting A Size | M22X1.5 |
Hose Fitting B Size | 22 mm |
Overall Length | 1.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/16 In.-12, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size M22X1.5, Hose Fitting B Size 22 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Layout Fluid Remover, 12.75 Oz. Net (SC0606000)
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- TRITAN Roller Chain, Single Strand, 0B, 10ft. (10B-1 X 10FT)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/2", NPT (9235-16-08)
- ADAPTALL Hose Adapter, 3/8", NPT, 16 mm (9325-06-16x1.5)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9042-0808)
- ADAPTALL Hose Adapter, 10 mm, Metric, 1/8", NPT (9235-10x1.5-02)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- Adaptall Hydraulic Hose Adapters & Plugs