Shop All Hydraulic Hose Fittings
Adaptall
Adapter, 3/8 in., Male BSPT/Male JIC
Mfr # 9011-06-06
Zoro # G1864250
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 3/8 in x 3/8 in
- Finish Zinc, Trivalent Chromate
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Adaptall
- MFR # 9011-06-06
- Zoro # G1864250
- Country of Origin Canada
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 1.4 |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 3/8"-19 |
Thread Size | 3/8"-19 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-19, Fitting Shape Straight, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3927, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (917)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK184 X 1-3/16 SHEAVE (AK184 X 1-3/16 SHEAVE)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- CHICAGO PNEUMATIC SPZXLG1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (2204155608)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- ADAPTALL Adapter, Elbow, 1/2 in., Male BSPT/Male JIC (9063-08-08)
- GATES Hydraulic Coupling-Megacrimp, G25106-0806 (G25106-0806)
- AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- GATES MegaCrimp Couplings (6G-6FJX90S)
- Adaptall Hydraulic Hose Fittings