Shop All Hydraulic Hose Fittings
Adaptall
Adapter, 3/4 in., Male BSPT/Male JIC
Mfr # 9011-12-12
Zoro # G6408053
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 3/4 in x 3/4 in
- Finish Zinc, Trivalent Chromate
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Adaptall
- MFR # 9011-12-12
- Zoro # G6408053
- Country of Origin Canada
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 2 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-14 |
Overall Length | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3929, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron (ZX-G01993)
- INGERSOLL-RAND Maintenance Kit, 8 in Overall L (38478921)
- TRI-FLOW General Purpose Lubricant, 16 oz. (TFF020015)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- ADAPTALL Adapter, Elbow, 1/2 in., Male BSPT/Male JIC (9063-08-08)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- ADAPTALL Adapter, 3/8 in., Male BSPT/Male JIC (9011-06-06)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- WEATHERHEAD Fitting 1/2In O Ring Connector (C5315X8)
- BRENNAN INDUSTRIES 16MJ-24MP Straight (2404-16-24)
- Adaptall Hydraulic Hose Fittings