Shop All Hydraulic Hose Fittings
Adaptall
Adapter, 1/4 in., Male BSPT/Male JIC
Mfr # 9011-04-04
Zoro # G9789534
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 1/4 in x 1/4 in
- Finish Zinc, Trivalent Chromate
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Adaptall
- MFR # 9011-04-04
- Zoro # G9789534
- Country of Origin Canada
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.4 |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 1/4"-19 |
Thread Size | 1/4"-19, 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-19, 7/16 In.-20, Fitting Shape Straight, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3926, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drft Bstr Mtr, Shd Pol, OAO, 1/15hp, 3000rpm (71219126M)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- FESTO Push-In Fitting QS-3/8-12 (QS-3/8-12)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ADAPTALL Adapter, Elbow, 1/2 in., Male BSPT/Male JIC (9063-08-08)
- ADAPTALL Adapter, 3/8 in., Male BSPT/Male JIC (9011-06-06)
- PARKER Fitting, Female ORS, Straight, 5/8 (1JS43-10-10)
- BRENNAN INDUSTRIES 06MJ-06MJ-06MAORB-06MJ Cross Forged (6850-06-06-06-06-NWO-FG)
- GATES Hydraulic Adapter-Sae To Sae, G60142-1208 (G60142-1208)
- Adaptall Hydraulic Hoses & Fittings