Shop All Hydraulic Hose Fittings
Adaptall
Adapter, 1/2 in., Male BSPT/Male JIC
Mfr # 9011-08-08
Zoro # G3026339
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 1/2 in x 1/2 in
- Finish Zinc, Trivalent Chromate
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Adaptall
- MFR # 9011-08-08
- Zoro # G3026339
- Country of Origin Canada
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.8 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3928, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- DAYTON 5L940 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (5L940)
- TITAN HOSE CLAMP ASSORTMENT 34PC (TL45348)
- PARKER Sub Base Assembly, 1/2NPT, Valveair II (K022091)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- ADAPTALL Adapter, Elbow, 1/2 in., Male BSPT/Male JIC (9063-08-08)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ADAPTALL Adapter, 3/8 in., Male BSPT/Male JIC (9011-06-06)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- GATES MegaCrimp Couplings (8G-8FP)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- Adaptall Hydraulic Hose Fittings