Shop All Exit Device Accessories
Adams Rite
SPIDER FOR ALL
Mfr # 25-0062-01-IP
Zoro # G611774205
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adams Rite
- MFR # 25-0062-01-IP
- Zoro # G611774205
- Country of Origin United States
- Category Exit Device Accessories
Description
SPIDER FOR ALL ADAMS RITE CVR EXIT DEVICES -1 EACH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Passage W101Q626 (W101Q626)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- CENTURY SPRING 7 in. Extension Springs 1 in. OD (C-269)
- ADAMS RITE Adams Rite 8099 Series Electrified Surface Exit Device, Dummy Function, (M1) Monitor Swit (ADR-8099-M1-3136)
- ADAMS RITE Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 42 In., LHR, Sat (ADR-8410-28142)
- ADAMS RITE 8600 CVR Exit Device, Motorized Latch Retraction, Aluminum Doors, 36 Inches, Dark Bronze (ADR-8622MLR-36)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Aluminum Finish, Righ (ADR-8410-37136)
- ADAMS RITE AdamsRitePOWER SUPPLY FOR LR/MLR DEVICE 115/230 VAC INPUT 1.6 AMP OUTPUT CONTROLS UP TO 2 DEVICES (ADR-PS-EXIT-POWERSUPPLY)
- ADAMS RITE AdamsRite: Doggimg Key Metal Bar 5/32 5/32 Inch (ADR-29-0480-MP)
- COPPER CREEK Exterior Pull Plate, Keyed Rim Cylinder For Exit Device, Duze Bronze (ED-PCYL-DB)
- Adams Rite Exit Device Accessories