Shop All Exit Devices
Adams Rite
Narrow Surface Exit Device, 48", US19
Mfr # 8803-48
Zoro # G3220048
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adams Rite
- MFR # 8803-48
- Zoro # G3220048
- Country of Origin China
- Category Exit Devices
Description
Narrow Surface Exit Device, 48", US19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder 3" Oil Rubbed Bronze (MDH30U10B)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x4)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1 In W (6XY43)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- ADAMS RITE Concealed Vertical Rod (8622MLR-36)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- ADAMS RITE CVR Exit Device, 36" x 96", US10B (8622-36)
- ADAMS RITE Narrow Surface Exit Device, 30", US28 (8801-30)
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- ADAMS RITE Elec Surface Pushbar Device, Monitored, 36", US28 (8099-M2-3136)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847EO 3 26D LBR)
- Adams Rite Door Exit Devices