Shop All Push Pull Latches
Adams Rite
Heavy Duty Deadlatch, Clear Anodized
Mfr # 4900-35-201-628
Zoro # G702589619
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Finish Clear Anodized
- Strike Length 2 5/8 in
- Hand LH or RHR
- Backset 1 1/8 in
Product Information
- Brand Adams Rite
- MFR # 4900-35-201-628
- Zoro # G702589619
- Country of Origin China
- Category Push Pull Latches
Dimensions
Strike Length | 2 5/8 in |
Front Size Dimension | 1 x 6 7/8 in |
Details
Item | Heavy Duty Deadlatch |
For Door Thickness | 1 3/4 in |
Finish | Clear Anodized |
Hand | LH or RHR |
Backset | 1 1/8 in |
Material | Steel |
For Use With | 4510 and 4700 Series Deadlatches |
Description
Heavy Duty Deadlatch, Hand LH or RHR, Backset 1 1/8 in, Strike Length 2 5/8 in, Finish Clear Anodized, Material Steel, Front Size Dimension 1 x 6 7/8 in, For Door Thickness 1 3/4 in, For Use With 4510 and 4700 Series Deadlatches
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-02-00-628)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- Adams Rite Push Pull Latches