Shop All Exit Devices
Adams Rite
Exit Device
Mfr # 8600-36-US32D
Zoro # G410057448
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In. - 2-1/4 In.
- Door Handing Non-Handed
- Includes Concealed Vertical Rod Exit Devices
- Function Universal
- Application 8000 Series Exit Devices
Product Information
- Brand Adams Rite
- MFR # 8600-36-US32D
- Zoro # G410057448
- UPC # 197163032235
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. - 2-1/4 In. |
Door Handing | Non-Handed |
Includes | Concealed Vertical Rod Exit Devices |
Function | Universal |
Application | 8000 Series Exit Devices |
Color | Satin Stainless Steel |
Description
Narrow Stile Concealed Vertical Rod Exit Device, For Aluminum Applications, 36 In., Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (H077840SN-10B)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0020-N)
- NATIONAL HARDWARE National Hardware 322 Series 131565 Door Guide, Steel, 1, Box (N131-565)
- ALARM CONTROLS Access Control Keypad, 4-3/4in H x 2in D (KP-200)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- ADAMS RITE AdamsRite: 8800 Series Rim Exit Device 36 335, Aluminum Doors 36 Inch Black Anodized (ADR-8803-36)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For RIM Exit Devices with 1/2" (ADR-74R2-130)
- ADAMS RITE Rim Exit Devices (P8802-36)
- ADAMS RITE Elec Mortise Exit Device, Electronic Latch Retraction, 36", US10B, RHR (8420LR-37236)
- ADAMS RITE 880136 36" Narrow Stile Rim Exit Device Aluminum (880136)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- Adams Rite Exit Devices