Shop All Electric Strikes
Adams Rite
Electric Strike, 24VAC/12VDC, Standard-Duty, Fail Safe/Secure
Mfr # 7140-540-313-00
Zoro # G2559261
original price:
$161.03
19% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Standard-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Aluminum
- Faceplate Depth 1/8 in
Product Information
- Brand Adams Rite
- MFR # 7140-540-313-00
- Zoro # G2559261
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Standard-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Aluminum |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Dark Bronze |
Material | Zinc-Aluminum Alloy |
Includes | Mounting hardware |
Bolt Throw | 1/2 in |
Fire Rated | Not |
For Use With | Cylindrical Locksets with Deadlatches |
Standards | ANSI/BHMA EO937 |
Features | Narrow Style Fail Secure |
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Standard-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Not, Finish Dark Bronze, Material Zinc-Aluminum Alloy, Bolt Throw 1/2 in, Features Narrow Style Fail Secure, Standards ANSI/BHMA EO937, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 107 Degree Self-closing Inserta Overlay Hinge (75T1590B)
- EKENA MILLWORK 11"W x 5 1/2"P x 13 3/4"H, Coupling for Moulding Profiles Less than 5 1/2"P and 6 3/4"H (MDB05X06BI)
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7101-310-628-00)
- ADAMS RITE Elec Stk, 16 VAC, Radius FP, US26D (7111-440-652-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Duronodic Dark Bronze (7100-440-313-00)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (74R1-130)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7140-510-628-00)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7130-310-628-00)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6223 24V US32D CON)
- Adams Rite Electromagnetic Locking Systems