Shop All Electric Strikes
Adams Rite
Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 74R2 X 130
Zoro # G6173456
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Aluminum
- Faceplate Depth 1/2 in
Product Information
- Brand Adams Rite
- MFR # 74R2 X 130
- Zoro # G6173456
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/2 in |
Faceplate Height | 9 in |
Faceplate Width | 1 5/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Aluminum |
Pull Force | 2,400 lb |
Grade | 1 |
Finish | Clear Anodized |
For Use With | Rim Exit Device |
Material | Stainless Steel/Zinc-Aluminum Alloy |
Strikes | 500,000 cycles |
Bolt Throw | 1/2 in |
Includes | Mounting hardware |
Standards | ANSI/BHMA E09321, UL 1034 |
Features | Indoor/Outdoor, Non-Handed |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Aluminum, Faceplate Width 1 5/8 in, Faceplate Height 9 in, Faceplate Depth 1/2 in, Pull Force 2,400 lb, Grade 1, Finish Clear Anodized, Material Stainless Steel/Zinc-Aluminum Alloy, Bolt Throw 1/2 in, Strikes 500,000 Cycles, Standards ANSI/BHMA E09321, UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (S005-24VAC)
- TOLCO Super Door Stop Yellow (280290)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Satin Chrome (7110-440-652-00)
- ADAMS RITE Aluminum 24V AC Electric Strike 7101 Series (DH02011)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7440-630)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7101-310-628-00)
- ADAMS RITE Elec Stk, HDRadiused Leaf FP, Monitored, US28 (7401M130)
- TRINE TRINE: 005 Light Commercial Grade 1 Electric Strike Brass Powder (TRN-005-ES)
- Adams Rite Electric Strikes