Shop All Electric Strikes
Adams Rite
Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure
Mfr # 7100-510-313-00
Zoro # G3036126
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Standard-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 24V DC
- Door Frame Type Aluminum
- Faceplate Depth 1/8 in
Product Information
- Brand Adams Rite
- MFR # 7100-510-313-00
- Zoro # G3036126
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Standard-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 24V DC |
Door Frame Type | Aluminum |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Dark Bronze |
Fire Rated | Not |
Features | Narrow Style Fail Secure |
For Use With | Cylindrical Locksets with Deadlatches |
Material | Zinc-Aluminum Alloy |
Standards | ANSI/BHMA EO935 |
Bolt Throw | 1/2 in |
Includes | Mounting hardware |
Description
Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Standard-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24V DC, Door Frame Type Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Not, Finish Dark Bronze, Material Zinc-Aluminum Alloy, Bolt Throw 1/2 in, Features Narrow Style Fail Secure, Standards ANSI/BHMA EO935, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 716 BRK)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077 AL)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509040626 (09509040626)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0020-N)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7431-130)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7140-310-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7401-130)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7100-515-628-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7401-121)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- Adams Rite Electric Strikes