Shop All Electric Strikes
Adams Rite
Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 74R2-130
Zoro # G8693273
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC, 16 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1/2 in
Product Information
- Brand Adams Rite
- MFR # 74R2-130
- Zoro # G8693273
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/2 in |
Faceplate Height | 9 in |
Faceplate Width | 1 5/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC, 16 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 2,400 lb |
Grade | 1 |
Finish | Aluminum |
Bolt Throw | 1/2 in Pullman |
Standards | ANSI/BHMA |
Features | Ultraline |
Includes | Mounting hardware |
Fire Rated | No |
For Use With | Rim Exit Device |
Material | Stainless Steel |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, 16 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 5/8 in, Faceplate Height 9 in, Faceplate Depth 1/2 in, Pull Force 2,400 lb, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 1/2 in Pullman, Features Ultraline, Standards ANSI/BHMA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- ROCKWOOD Dust Proof Strike, Satin Chrome (570.26D)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 109 (LP-100-109TA)
- IVES Ball Bearing Butt Hinge, 5" x 4-1/2", 630, Standard (5BB1 5.0X4.5 630)
- ADAMS RITE Elec Stk, 24 VAC, Square FP, US19 (7140-540-335-00)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Satin Chrome (7110-440-652-00)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7430-628)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7101-310-628-00)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-313-00)
- ADAMS RITE 4000032628 MS Deadlock Flat Round Trim Strike for Hookbolts Clear Anodized Aluminum (4000032628)
- FOLGER ADAM Electric Strikes (712 24D 630 LBMLCM)
- Adams Rite Electric Strikes