Shop All Door Strikes
Adams Rite
Deadlatch Paddle, SS
Mfr # 4901-01-630
Zoro # G102589646
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Deadlatch
- Finish Satin Stainless Steel
- Width 43/64 in
- Color Stainless Steel
- Material Stainless Steel
Product Information
- Brand Adams Rite
- MFR # 4901-01-630
- Zoro # G102589646
- Country of Origin China
- Category Door Strikes
Dimensions
Width | 43/64 in |
Details
Strike Type | Deadlatch |
Finish | Satin Stainless Steel |
Color | Stainless Steel |
Material | Stainless Steel |
Hardware | Included |
Item | Deadlatch Paddle |
Description
Deadlatch Paddle, Strike Type Deadlatch, Width 43/64 in, Color Stainless Steel, Satin Stainless Steel Finish, Material Stainless Steel, Hardware Included
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424S)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- TOUGH GUY Access Door, Standard, 24x36In (2VE87)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- ADAMS RITE Deadlatch Paddle, SS (4902-01-630)
- ADAMS RITE Dark Bronze UltraLine 7400 Series Electric Strike (DH50822)
- ADAMS RITE Aluminum 7100 Electric Strike (DH01211)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- ADAMS RITE MS1850SN450628 ANSI Size MS Deadlock Flat Faceplate 1-1/2" Hook Bolt Clear Anodized Aluminum (MS1850SN450628)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- DON-JO 2-1/4" Full Lip Strike with 1-1/2" Extended Lip (EL115605)
- Adams Rite Door Accessories