Shop All Push Pull Latches
Adams Rite
Deadlatch Paddle, Clear Anodized
Mfr # 4591-04-00-628
Zoro # G302589637
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Finish Clear Anodized
- Includes Cam Plug, Mounting Hardware
- Front Size Dimension 5 1/8 x 4 5/32 in
- Material Extruded Aluminum Paddle with Zinc Alloy Escutcheon
Product Information
- Brand Adams Rite
- MFR # 4591-04-00-628
- Zoro # G302589637
- Country of Origin China
- Category Push Pull Latches
Dimensions
Front Size Dimension | 5 1/8 x 4 5/32 in |
Details
Item | Deadlatch Paddle |
For Door Thickness | 1 3/4 in |
Finish | Clear Anodized |
Includes | Cam Plug, Mounting Hardware |
Material | Extruded Aluminum Paddle with Zinc Alloy Escutcheon |
Hand | RH or LHR |
For Use With | 4300, 4500 and 4900 Series Deadlatches |
Description
Deadlatch Paddle, Hand RH or LHR, Finish Clear Anodized, Material Extruded Aluminum Paddle with Zinc Alloy Escutcheon, Front Size Dimension 5 1/8 x 4 5/32 in, For Door Thickness 1 3/4 in, For Use With 4300, 4500 and 4900 Series Deadlatches, Includes Cam Plug, Mounting Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Kawneer Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-LH-DU)
- ZORO SELECT Door Stop, Door Mount, Plated (19-143SN)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- KENNEY MFG Pin-On Hook Hduty Zinc (KN1002)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- ADAMS RITE Push/Pull Deadlatch Padle, Satin Aluminum (4590-02-00-628)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- Adams Rite Push Pull Latches