Shop All Deadlatches
Adams Rite
Deadlatch Handle, RH or LH, Dark Bronze
Mfr # 4560-601-121
Zoro # G0035174
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2 in
- Finish Dark Bronze
- Material Zinc Alloy Handle
- Includes Reversible Cam Disk
- For Use With 4500, 4700 and 4900 Adams Rite Deadlatches
Product Information
- Brand Adams Rite
- MFR # 4560-601-121
- Zoro # G0035174
- Country of Origin China
- Category Deadlatches
Details
Item | Deadlatch Handle |
Hand | RH or LH |
For Door Thickness | 1-3/4 in to 2 in |
Finish | Dark Bronze |
Material | Zinc Alloy Handle |
Includes | Reversible Cam Disk |
For Use With | 4500, 4700 and 4900 Adams Rite Deadlatches |
Description
Deadlatch Handle, Hand RH or LH, Finish Dark Bronze, Material Zinc Alloy Handle, For Door Thickness 1-3/4 in to 2 in, Grade -, For Use With 4500, 4700 and 4900 Adams Rite Deadlatches, Includes Reversible Cam Disk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Larson Ld2 (11010LD2)
- PRIME-LINE Extension Spring 2-1/2 in. x 5/32 in. (2 pack) (SP 9606)
- CR LAURENCE 3/8-in 3020 Non-Tilt Spiral Balance With FS343 Clip Attached (FR3023)
- IVES 1-1/4" W x 5" H Satin Stainless Steel Pivot Hinge (7230F INT RH US32D)
- ADAMS RITE Deadlatch Handle, LH, Dark Bronze (4560-501-121)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-201-313)
- ADAMS RITE DL FLAT W/ Dust Box And MOU PL Long DeadLatch Strike Mounting Plate Satin Stainless Steel (ADR-4901-01-630)
- ADAMS RITE AdamsRite: DeadLatch 1 1/8 LH FLT/ST 628 Aluminum 2.63 Inch Strike (ADR-4510-35-201-628)
- ADAMS RITE Deadlatch, 1-1/8" BS, Flat FP, US19, Flat 2-5/8" Stk, LH (4510-35-201-335)
- ADAMS RITE DL Flat W/ DUST Box And MOU PL Short DeadLatch Strike Mounting Plate Satin Stainless Stee (ADR-4902-01-630)
- WESLOCK Dual Option 2-3/8" Deadbolt Antique Brass (14232XA-SL)
- Adams Rite Deadlatches