Shop All Door Strikes
Adams Rite
Dark Bronze UltraLine 7400 Series Electric Strike
Mfr # DH50822
Zoro # G409986797
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adams Rite
- MFR # DH50822
- Zoro # G409986797
- Country of Origin United States
- Category Door Strikes
Description
This CRL Dark Bronze Adams Rite UltraLine 7400 Series Electric Strikeis a non handed strke features an ultra-compact design and adjustable stainless steel keepers with over 1,500 lbs 680.4 kg of holding force in fail secure mode. Designed for use with Adams Rite deadlatches or cylindrical locksets with 1/2 in. 12.7 mm to 5/8 in. 15.9 mm latchbolt projection. For use in Aluminum, Hollow Metal, or Wood applications.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- PRIME-LINE 1 in. Steel Ball Bearing Sliding Door Roller Assembly, for King Mirror Single Pack (D 1753)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- WRIGHT PRODUCTS Keyed Flush Mount with Handle, White (VK1297WH)
- ADAMS RITE Aluminum 7100 Electric Strike (DH01211)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, 1-1/8" Backset, Straight Bolt, Aluminum (ADR-MS1850S-310-628)
- ADAMS RITE MS1850SN450628 ANSI Size MS Deadlock Flat Faceplate 1-1/2" Hook Bolt Clear Anodized Aluminum (MS1850SN450628)
- ADAMS RITE Deadlatch Paddle, SS (4902-01-630)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- KWIKSET Deadbolt Strike, Satin Nickel (85072-15)
- Adams Rite Door Accessories