Shop All Exit Device Accessories
Adams Rite
41080108IP End Cap with Hex Dogging
Mfr # 41080108IP
Zoro # G500866448
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adams Rite
- MFR # 41080108IP
- Zoro # G500866448
- Country of Origin Unknown
- Category Exit Device Accessories
Description
For over 100 years, Adams Rite has been the Aluminum Hardware Authority, known for their innovative designs and high quality products. When the Maximum Security (MS) Lock® launched in 1955, it quickly became the industry standard and even now remains the dominant locking solution for narrow stile aluminum openings. Today Adams Rite designs, manufactures and markets door and door hardware products to the commercial, industrial and institutional building construction industry and is recognized as one of the leading suppliers in its area of specialization. Our product lines include electromechanical deadlocks and deadlatches, electric strikes and exit devices for exterior and interior doors as well as integrated door assemblies. Our products are designed to complement the clean lines of modern doors, while at the same time meeting safety and access codes.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (750B2X1/8-250)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1816DM-1)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- ADAMS RITE 310265IP Dogging Assembly (310265IP)
- ADAMS RITE AdamsRite: Doggimg Key Metal Bar 5/32 5/32 Inch (ADR-29-0480-MP)
- ADAMS RITE Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 42 In., LHR, Sat (ADR-8410-28142)
- ADAMS RITE AdamsRitePOWER SUPPLY FOR LR/MLR DEVICE 115/230 VAC INPUT 1.6 AMP OUTPUT CONTROLS UP TO 2 DEVICES (ADR-PS-EXIT-POWERSUPPLY)
- ADAMS RITE Adams Rite 8800 Series Grade 1 Electrified Surface Exit Device, Exit Only Function, (EL) (ADR-8801EL-36-24)
- ADAMS RITE Adams Rite 8800 Series Grade 1 Surface Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8802-36)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- Adams Rite Exit Device Accessories