Shop All Thumb Turns
Adams Rite
1" Thumbturn Mortise Cylinder, MS Cam, 130, 4 Pack
Mfr # 4066-01 130 (4PK)
Zoro # G300900182
product price: $138.99
/pk 4, $34.75/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adams Rite
- MFR # 4066-01 130 (4PK)
- Zoro # G300900182
- Country of Origin China
- Category Thumb Turns
Description
The 4036 Mortise Cylindeer provides five-pin security with most Adams Rite deadlocks or deadlatches. The 4066 Thumbturn operates deadlocks or deadlatches without a key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Flexible Corner Guard, 108 mil, 8 ft L (11835)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D ELITE / XTREME Cutter for Lexus 80K-Series (TR0.0625) (LKP-TR0-0625)
- PRIME-LINE 1 in. Diecast with Steel Ball Bearing Roller Assembly (1 Pair) (B 663)
- LUCKY LINE LuckyLine: LABEL-IT TAG W/RING, WHITE, PK 25 (LKL-28329)
- ADAMS RITE Thumbturn Cylinder with 1/4" Ring for MS Lock; 4900; and 2190 Clear Anodized Aluminum (406601130)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 335, 4 Pack (4066-01 335 (4PK))
- BALDWIN ESTATE Square Lifetime Satin Nickel Turns Lifetime Satin Nickel (6733.056)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - US3(Gold) (KTMC03-US3)
- SCHLAGE SLO: Door Bolt w/Blank Plate 12-287 Triple Option Bolt, Blank Plate X Inside Turn Bright Brass (SCH-B581-605-SCHLAGE)
- BEST Turn 86329 (887838331526)
- Adams Rite Thumb Turns