Shop All Sticky Notes
Adams Business Forms
Sales Book, 3 3/8x6 11/16, Carb, 2Part
Mfr # DC3705
Zoro # G9739398
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Size 3.34 x 7.19
- Number of Sheets 50
- Paper Weight 0.24 lbs
- Sheet Size 3.34 x 7.19
Product Information
- Brand Adams Business Forms
- MFR # DC3705
- Zoro # G9739398
- Country of Origin Mexico
- Category Sticky Notes
Dimensions
Size | 3.34 x 7.19 |
Sheet Size | 3.34 x 7.19 |
Details
Item | Sales Book,3 3/8x6 11/16,Carb,2Part |
Paper Color | White |
Number of Sheets | 50 |
Paper Weight | 0.24 lbs |
Color | White |
Features | 12 Lines |
Weight | 0.24 lbs |
Copy Types | Two-Part Carbon |
Forms Per Page | 1 |
Number of Entry Lines | 12 |
Format Indicator | Book |
Principal Heading | Sales Order |
Copy Paper Color | Canary |
Form Type Details | Invoice/Receipt |
Dated/Undated | Undated |
Description
Sales Book,3 3/8x6 11/16,Carb,2Part
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- AUTO TECH National Fleet Products Round Document Holder with imprint, 3.5" diameter x 12.5" length, black (1003IMPR)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- POST-IT Flag, 50Fl/Dsp, 12Dsp/Bx, Green, PK6 (680-GN12)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- POST-IT Flag, Pgmrk, 1/2"", 500Ct, Neon Pk (MMM6705AN)
- POST-IT Pad, 2"X2", Supr Stcky, Ast, PK8 (622-8SSAU)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- Adams Business Forms Sticky Notes