Shop All Record Keeping Journals & Forms
Adams Business Forms
Five-Part Laser Forms and Envelopes, 1099-MISC, Five-Part Carbonless, 8.5 x 5.5, PK10, 10PK
Mfr # 22907KIT
Zoro # G906437761
original price:
$21.85
9% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Forms
- Includes (10) Envelopes
- Paper Color White
- Format Vertical: Two Down
- Number of Duplicates Five-Part Carbonless
Product Information
- Brand Adams Business Forms
- MFR # 22907KIT
- Zoro # G906437761
- UPC # 87958229073
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 8.5 in x 11.25 in |
Form Size | 8 x 5 |
Details
Style | Forms |
Includes | (10) Envelopes |
Paper Color | White |
Format | Vertical: Two Down |
Number of Duplicates | Five-Part Carbonless |
Number of Sheets | 2 Forms per Page |
Standards | Meets or Exceeds IRS Specifications |
Principal Heading(s) | 1099-MISC Miscellaneous Income |
Printer Compatibility | Inkjet; Laser |
Print and Ruling Color | Red |
Dated/Undated | Dated |
Paper Stock | 20 lb Bond |
Format Indicator | Unbound |
Fiscal Year | 2022 |
Number of Forms | 10 |
Description
Get everything you need to report miscellaneous income to the IRS. This Adams Online Tax Kit includes 10 5-Part 1099-MISC sets, 3 1096 summary forms, 10 peel and seal security envelopes and access to Tax Forms Helper Online, the fast and easy way to file. Tax Forms Helper Online 2022 will upload your 1099-MISC data directly from QuickBooks Online, or import from a previous year in just a few clicks. You'll use the 1099 MISC to report miscellaneous income to the IRS, including rents, royalties, medical and health care payments, substitute payments in lieu of dividends or interest, and other types of income. As of 2022, the IRS has made the 1099-MISC a continuous-use form with a new fill-in-the-year date field good for multiple tax years.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 10 x 13, White, PK250 (UNV45104)
- JANDORF COMPTR GROMMET WHT1-3/4"" (61623)
- EXCEL BLADES 20mm Rotary Cutter in Red (60026IND)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- ADAMS BUSINESS FORMS Money/Rent, Receipt Book, 3-Part (TC1182)
- ADAMS BUSINESS FORMS Invoice Book- 2-Part- Carbonless- 8-.44in.x5-.56in.- 50-BK (AD466865)
- ADAMS BUSINESS FORMS Record Ledger Book, 500 Pages (ARB712CR5)
- ADAMS BUSINESS FORMS Rent Receipt Book, 2-Part, 2-3/4" x 5-1/4" (SC1152)
- ADAMS BUSINESS FORMS ContratrPropsl, Frm, 3Part, 8-1/2"x11", PK50 (NC3819)
- ADAMS BUSINESS FORMS Purchase Order Sttmnt, 5-9/16" x 8-7/16" (DC5831)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- Adams Business Forms Record Keeping Journals & Forms