Shop All Sticky Notes
Adams Business Forms
Carbonless Sales Order Book, 3Part Carb
Mfr # TC3705
Zoro # G9743668
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.33 lbs
- Number of Sheets 50
- Paper Color White
- Sheet Size 3.25 x 7.13
- Size 3.25 x 7.13
Product Information
- Brand Adams Business Forms
- MFR # TC3705
- Zoro # G9743668
- Country of Origin Mexico
- Category Sticky Notes
Dimensions
Sheet Size | 3.25 x 7.13 |
Size | 3.25 x 7.13 |
Details
Item | Carbonless Sales Order Book,3Part Carb |
Paper Weight | 0.33 lbs |
Number of Sheets | 50 |
Paper Color | White |
Color | White |
Weight | 0.33 lbs |
Format Indicator | Book |
Dated/Undated | Undated |
Copy Paper Color | Canary; Pink |
Principal Heading | Quantity; Description; Amount |
Form Type Details | Invoice/Receipt |
Forms Per Page | 1 |
Copy Types | Three-Part Carbonless |
Description
Carbonless Sales Order Book,3Part Carb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35241PP)
- EPSON T10W High-Capacity Ink, Black (T10W100)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- PCI Compatible Brother LC3039BK Black 6K Yld Ink for Brother MFCJ5845DW, MFCJ5945DW, MFCJ6545DW, J6945 (LC3039BK-PCI)
- ADAMS BUSINESS FORMS Sales Book, 3 3/8x6 11/16, Carb, 2Part (DC3705)
- ADAMS BUSINESS FORMS TOPS Money/Rent Receipt Book, 7 1/8x2.75 (SC1182)
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Bright Colors, 3PK (66331)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Orange, PK2 (680-OE2)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- Adams Business Forms Sticky Notes