Shop All Bench and Floor Scales
Adam Equipment
Pallet Truck Scale
Mfr # PTSPLUS 5000A
Zoro # G8071412
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,713.99
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb, lb:oz, oz, N
- Pan Dimensions 47.2" x6.3" / 1200x160mm
- Scale Readability 1lb / 0.5kg
Product Information
- Brand Adam Equipment
- MFR # PTSPLUS 5000A
- Zoro # G8071412
- UPC # 819309015154
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 47.2" x6.3" / 1200x160mm |
Details
Weighing Units | g, kg, lb, lb:oz, oz, N |
Item | Pallet Truck Scale |
Scale Readability | 1lb / 0.5kg |
Description
Pallet Truck Scale
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Be (UBC60108)
- PILOT Black Marker Pen, Ultra Fine Tip, 12 PK (PIL11009)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Clear (TZeS121)
- LUXOR 40"x72" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB7240WW)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- ADAM EQUIPMENT Digital Floor Scale 600kg/1320 lb. Capacity (GFK1320A)
- ADAM EQUIPMENT Digital Platform Bench Scale 330 lb./150kg Capacity (CPWplus 150W)
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBK 130a)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- Adam Equipment Shipping & Packing Scales