Shop All Pallet Rack Beams
Adam Equipment
Pallet Beams, 3000/6600 lb./3000kg, 2 lb.
Mfr # AELP 3000
Zoro # G6149414
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 59.0 in
- Overall Height 5.0 in
- Overall Depth 5.0 in
Product Information
- Brand Adam Equipment
- MFR # AELP 3000
- Zoro # G6149414
- Country of Origin China
- Category Pallet Rack Beams
Dimensions
Overall Width | 59.0 in |
Overall Height | 5.0 in |
Overall Depth | 5.0 in |
Details
Item | Pallet Beams,3000/6600 lb./3000kg,2 lb. |
Description
Pallet Beams,3000/6600 lb./3000kg,2 lb.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-107BL)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- PRIMELINE TOOLS Bi-fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7192)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 144 in W, 2 1/2 in D, Orange (IBX43144)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- GLOBAL INDUSTRIAL 120 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711276)
- Adam Equipment Pallet Racks