Shop All Bench and Floor Scales
Adam Equipment
Floor Scale, Digital, 2500 lb. Capacity
Mfr # PT110 [AE403]
Zoro # G7953436
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,130.99
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, N, Custom
- Scale Graduations 0.2 kg/0.5 lb
- Weighing Surface Depth 39 3/8 in
- Weighing Surface Width 39 3/8 in
Product Information
- Brand Adam Equipment
- MFR # PT110 [AE403]
- Zoro # G7953436
- UPC # 840886106928
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 39 3/8 in |
Weighing Surface Width | 39 3/8 in |
Overall Width | 39 3/8 in |
Overall Length | 39 13/32 in |
Overall Height | 4 1/4 in |
Overall Depth | 39 3/8 in |
Display Character Height | 1 5/8 in |
Cord Length | 15 ft |
Weighing Surface Height | 4 3/8 in |
Description
Platform Floor Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weight Capacity 2,500 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 0.2 kg/0.5 lb, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Body Material Mild Steel, Floor Scale Type Platform
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- COMPLYRIGHT Confidential Personnel File, Std, PK25 (A221)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Yellow (T912XL420)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 25 lb. Cap. (LBX12)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK 600AM)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK660A)
- ADAM EQUIPMENT Adam Equipment PT11M Series NTEP Platform Scale W/GkaM LCD Indicator, 4'x4', 2,500 lb x 0.5 lb (PT112M-GKaM)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 4ftx4ft, 5,000 lb x 1 lb (412228)
- Adam Equipment Bench and Floor Scales