Shop All Bench and Floor Scales
Adam Equipment
Digital Platform Bench Scale 35 lb./16kg Capacity
Mfr # GBK 35a
Zoro # G9180342
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Counting Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz
- Scale Graduations 1 g/0.002 lb
- Weighing Surface Depth 15 3/4 in
Product Information
- Brand Adam Equipment
- MFR # GBK 35a
- Zoro # G9180342
- UPC # 819309012733
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 11 7/8 in |
Overall Width | 11 7/8 in |
Overall Length | 10 1/4 in |
Overall Height | 26 7/8 in |
Overall Depth | 20 1/2 in |
Weighing Surface Height | 2 5/8 in |
Cord Length | 3 ft |
Display Character Height | 13/16 in |
Pan Dimensions | 15.7" x11.8" / 400x300mm |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 7/8 in, Weight Capacity 35 lb, Weighing Units kg, g, lb, oz, Scale Graduations 1 g/0.002 lb, Overall Width 11 7/8 in, Overall Depth 20 1/2 in, Overall Height 26 7/8 in, Weighing Surface Height 2 5/8 in, Basic Power Source Battery, Bench Scale Type Industrial Scale, Display Type LCD, Scale Functions Check Weighing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Duffel Bag, Safety Everywhere, Black (1106/B)
- PENTEL Retractable Pen, Medium 1.0 mm, Black PK12 (PENBK440A)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 450 Ft., PK10 (K70017G)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- ADAM EQUIPMENT Digital Platform Bench Scale 8000g/16 lb. Capacity (GBK 16a)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-48UH Cruiser Bench Checkweighing Scale - 100 lbs (Adam-CKT-48UH)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (DCT 5000)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- Adam Equipment Shipping & Packing Scales