Shop All Pallet Rack Beams
Adam Equipment
Digital Floor Scale with Remote Indicator 2200 lb. Capacity
Mfr # AELP 1000 [Gka]
Zoro # G4161346
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Pallet Scale
- Color Blue
- Digital/Mechanical Digital
- Weighing Units kg, lb, oz, lb/oz, N
- Overall Depth 52 3/8 in
Product Information
- Brand Adam Equipment
- MFR # AELP 1000 [Gka]
- Zoro # G4161346
- UPC # 840886101374
- Country of Origin China
- Category Pallet Rack Beams
Dimensions
Overall Depth | 52 3/8 in |
Overall Height | 3 1/4 in |
Overall Width | 4 7/8 in |
Weighing Surface Depth | 52 3/8 in |
Weighing Surface Width | 4 7/8 in |
Overall Length | 49 13/64 in |
Weighing Surface Height | 3 3/8 in |
Display Character Height | 7/8 in |
Cord Length | 15 ft |
Description
Pallet Beam Scale, Scale Display Digital, Display Type LCD, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 7/8 in, Weight Capacity 2,200 lb, Scale Graduations 0.5 lb/0.2 kg, Overall Width 4 7/8 in, Overall Depth 52 3/8 in, Overall Height 3 1/4 in, Floor Scale Type Beam Scale, Scale Application Lumber, Scale Features Auto Power Off, Automatic Zero Tracking, Pre Set Tare, Semi Automatic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- SSI SCHAEFER Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, Silver, 20 in L (147.201208GV1)
- SIMPSON STRONG-TIE CONNECTOR SCREW #9X1.5"" (SD9112R100)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- GLOBAL INDUSTRIAL Unslotted Steel Pallet Rack Beam, 96inL x 4inH, 3230 Lb. Cap., 2PK (597001)
- GLOBAL INDUSTRIAL 48 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711272)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2 (245976)
- VESTIL Pallet Racking Step Beam, 7000 lb., 8 ft. (BEAM-S-870)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 144 in W, 2 1/2 in D, Orange (IBX43144)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- Adam Equipment Pallet Rack Beams