Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 600g Capacity
Mfr # CQT 601
Zoro # G4755913
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.0002 lb, 0.1 g, 0.0001 kg
- Weighing Surface Width 4 11/16 in
Product Information
- Brand Adam Equipment
- MFR # CQT 601
- Zoro # G4755913
- UPC # 819309012290
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 11/16 in |
Overall Height | 3 7/16 in |
Overall Length | 9 1/2 in |
Overall Width | 6 7/8 in |
Pan Dimensions | 4.7" / 120mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 600 g |
Scale Graduations | 0.0002 lb, 0.1 g, 0.0001 kg |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.0001kg/0.1g/0.0002 lb. |
Housing Material | Plastic |
Standards | CE, FCC, UL |
Platform Material | Stainless Steel |
Application Modes | Below Balance Weighing, Weighing, Weight Accumulation |
Power Unit | AC, Battery |
Item | Compact Bench Scale |
Includes | AC adapter |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 600 g, Scale Graduations 0.0002 lb, 0.1 g, 0.0001 kg, Scale Display LCD, Weighing Surface Width 4 11/16 in, Overall Length 9 1/2 in, Overall Width 6 7/8 in, Overall Height 3 7/16 in, Application Modes Below Balance Weighing, Weighing, Weight Accumulation, Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Telescoping Outer Boxes, 30 1/2" x 6 1/2" x 24", Kraft, 10/Bundle (T30624OUTER)
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- OLFA Rotating Rotary Cutting Mat, 17 x 17 In (RM-17S)
- MAYNE Rockport Double Mail Post - Black (5811-B)
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (CQT 202)
- ADAM EQUIPMENT Digital Compact Bench Scale 75kg/165 lb. Capacity (GFC 165a)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 16 lb. Cap. (CCT8)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- UWE 6000 g, .1 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-6K)
- Adam Equipment Bench and Floor Scales