Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 4000g/9 lb. Capacity
Mfr # ABW4
Zoro # G4754197
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Capacity 4,000 g, 9 lb
- Scale Graduations 0.001 lb, 0.0005 kg, 0.5 g
Product Information
- Brand Adam Equipment
- MFR # ABW4
- Zoro # G4754197
- UPC # 819309015789
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 7 1/8 in |
Weighing Surface Width | 9 5/8 in |
Overall Length | 11 3/8 in |
Overall Height | 4 1/8 in |
Overall Width | 10 in |
Details
Scale Sub-Category | Food Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 4,000 g, 9 lb |
Scale Graduations | 0.001 lb, 0.0005 kg, 0.5 g |
Scale Display | LCD |
Washdown | Yes |
Power Unit | AC, Rechargeable Battery |
Standards | CE, FCC, IP68, UL |
Housing Material | Plastic |
Platform Material | Stainless Steel |
Scale Readability | 0.0005kg/0.5g/0.001 lb. |
Application Modes | Checkweigh, Weigh |
Includes | AC Adapter, Rechargeable Battery |
Item | Compact Bench Scale |
Green Environmental Attribute | Product is Rechargeable |
Description
Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 4,000 g, 9 lb, Scale Graduations 0.001 lb, 0.0005 kg, 0.5 g, Scale Display LCD, Weighing Surface Depth 7 1/8 in, Weighing Surface Width 9 5/8 in, Overall Length 11 3/8 in, Overall Width 10 in, Overall Height 4 1/8 in, Application Modes Checkweigh, Weigh, Power Unit AC, Rechargeable Battery, Platform Material Stainless Steel, Housing Material Plastic, Standards CE, FCC, IP68, UL
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#33 (24335)
- HP Ink Cartridge, Magenta (B3P20A)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3722)
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- ADAM EQUIPMENT Adam Equipment CKT 8H Cruiser Bench Checkweighing Scale, 16 lb x 0.0002 lb (CKT 8H)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (CQT 202)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (HCB 602H)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- BRECKNELL PS3000 Floor Scale, 3000lb cap, Vet, Freight, 78.75in. x39.37in. Platform, Dual Pwr, LCD, Rubber Mat (810036380331)
- Adam Equipment Shipping & Packing Scales