Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 3000g Capacity
Mfr # CB 3000
Zoro # G9077293
original price:
$87.49
11% off
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g
- Capacity 3,000 g
Product Information
- Brand Adam Equipment
- MFR # CB 3000
- Zoro # G9077293
- UPC # 819309011071
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 5 1/8 in |
Weighing Surface Width | 5 1/8 in |
Pan Dimensions | 5.1" / 130mm |
Details
Promotion Restriction | Not eligible for promotion |
Scale Sub-Category | General Purpose Scale |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 3,000 g |
Scale Graduations | 1 g |
Scale Display | LCD |
Washdown | No |
Power Unit | (2) AA Batteries |
Scale Readability | 1g |
Application Modes | Weighing |
Platform Material | Stainless Steel |
Item | Compact Bench Scale |
Standards | CE, FCC, UL |
Description
Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3,000 g, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Application Modes Weighing, Power Unit (2) AA Batteries, Platform Material Stainless Steel, Standards CE, FCC, UL, Weighing Units g, Washdown No
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- REGISTRY 2-Part Folio, 1000Pk (U72F418AH)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Grade: PK+ (SAN1905069)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- ADAM EQUIPMENT Digital Floor Scale 330 lb./150kg Capacity (GFK330A)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 16 lb. Cap. (CCT8)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- ADAM EQUIPMENT Adam Equipment CPWplus 75P Bench Scale (CPWplus 75P)
- ADAM EQUIPMENT Adam Equipment CKT 8H Cruiser Bench Checkweighing Scale, 16 lb x 0.0002 lb (CKT 8H)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 35 lb. Cap. (CKT16)
- A&D WEIGHING Digital Compact Bench Scale 3200g Capacity (FX-3000IWP)
- Adam Equipment Bench and Floor Scales