Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 1500g Capacity
Mfr # HCB 1502
Zoro # G4756035
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.05 g
- Weighing Surface Width 4 11/16 in
Product Information
- Brand Adam Equipment
- MFR # HCB 1502
- Zoro # G4756035
- UPC # 819309013143
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 11/16 in |
Overall Length | 9 1/2 in |
Overall Width | 6 3/4 in |
Overall Height | 3 1/8 in |
Pan Dimensions | 4.7" / 120mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 1,500 g |
Scale Graduations | 0.05 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.05g |
Scale Connection Ports | RS-232, USB |
Power Unit | AC, Rechargeable Battery |
Housing Material | Plastic |
Item | Compact Bench Scale |
Application Modes | Below Balance Weighing, Parts Counting, Percentage Weighing, Weighing, Weight Accumulation |
Includes | AC Adapter, Battery, USB and RS232 Cable |
Platform Material | Stainless Steel |
Standards | CE, FCC, UL |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,500 g, Scale Graduations 0.05 g, Scale Display LCD, Weighing Surface Width 4 11/16 in, Overall Length 9 1/2 in, Overall Width 6 3/4 in, Overall Height 3 1/8 in, Application Modes Below Balance Weighing, Parts Counting, Percentage Weighing, Weighing, Weight Accumulation, Power Unit AC, Rechargeable Battery, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX SICURIX Blank ID Card, 2 1/8 x 3 3/8, White, PK100 (BAU80300)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- ADAM EQUIPMENT Digital Floor Scale 300 lb./150kg Capacity (GFK 300AM)
- ADAM EQUIPMENT Adam Equipment CPWplus 75P Bench Scale (CPWplus 75P)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 8 lb. Cap. (CKT4)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- UWE Washdown Scale, 660 lb, .1 lb, 16x20" Base, SS Bench Scale, Backlit Display, Rechargeable Battery (V-FS-660)
- Adam Equipment Shipping & Packing Scales