Shop All Bench and Floor Scales
Adam Equipment
Digital Compact Bench Scale 1500g Capacity
Mfr # CQT 1501
Zoro # G4755931
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g, kg, lb
- Scale Graduations 0.0002 lb, 0.1 g, 0.0001 kg
- Weighing Surface Width 4 11/16 in
Product Information
- Brand Adam Equipment
- MFR # CQT 1501
- Zoro # G4755931
- UPC # 819309012238
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Width | 4 11/16 in |
Overall Height | 3 7/16 in |
Overall Width | 6 7/8 in |
Overall Length | 9 1/2 in |
Pan Dimensions | 4.7" / 120mm |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g, kg, lb |
Capacity | 1,500 g |
Scale Graduations | 0.0002 lb, 0.1 g, 0.0001 kg |
Scale Display | LCD |
Washdown | No |
Includes | AC adapter |
Standards | CE, FCC, UL |
Power Unit | AC, Battery |
Scale Readability | 0.0001kg/0.1g/0.0002 lb. |
Housing Material | Plastic |
Item | Compact Bench Scale |
Application Modes | Below Balance Weighing, Weighing, Weight Accumulation |
Platform Material | Stainless Steel |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,500 g, Scale Graduations 0.0002 lb, 0.1 g, 0.0001 kg, Scale Display LCD, Weighing Surface Width 4 11/16 in, Overall Length 9 1/2 in, Overall Width 6 7/8 in, Overall Height 3 7/16 in, Application Modes Below Balance Weighing, Weighing, Weight Accumulation, Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- BSC PREFERRED 40 x 60'' Double Wall Corrugated Sheets, 5PK (SP4060DW)
- CRAYOLA Anti-Dust® Chalk, White, PK288 (BIN501402BN)
- CHEMSORB Loose Absorbent, White, Pail, 10 lb (SP30GA-LB10P)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- ADAM EQUIPMENT 1000 x 0.1g Compact Portable Scale (AD12211)
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- Adam Equipment Shipping & Packing Scales